Shop AFTERMARKET
See all product information
2553M13 DAndD Powerdrive 3M Single Replacement Timing Belt
Mfr # 255-3M-13-DD
Zoro # G608228841
product price:Â $11.99
/eaKey Features
Top Width
13 mm
Pitch
3 mm
Number of Teeth
85
Belt Series
Dura-Sync Torque
Gearbelt Type
3M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
255-3M-13-DD
Zoro #
G608228841
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
13 mm
Outside Length
255 mm
Belt Trade Size
3M
Pitch Length
255 mm
Details
Item
Timing Belt
Pitch
3 mm
Number of Teeth
85
Belt Series
Dura-Sync Torque
Gearbelt Type
3M
Industry Number
255-3M-13
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene
Tooth Location
One Side
Description
One New Aftermarket Manufacturer Part 2553M13PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 13mm, Length 255mm, No Of Teeth 85, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.