Shop AFTERMARKET
See all product information
270214M42 DAndD Powerdrive 14M Single Replacement Timing Belt
Mfr # 2702-14M-42-DD
Zoro # G108222530
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Pitch
14 mm
Industry Number
2702-14M-42
Tooth Location
One Side
Belt Trade Size
14M
Belt Series
Dura-Sync Torque
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2702-14M-42-DD
Zoro #
G108222530
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
14M
Top Width
42 mm
Pitch Length
2702 mm
Details
Pitch
14 mm
Industry Number
2702-14M-42
Tooth Location
One Side
Item
Timing Belt
Belt Series
Dura-Sync Torque
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Material
Neoprene
Belt Coating
Nylon
Number of Teeth
193
Description
One New Aftermarket Manufacturer Part 270214M42PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 42mm, Length 2702mm, No Of Teeth 193, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.