Shop AFTERMARKET

270XL043 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 270XL043-DD

  • Zoro # G308222309


product price:  $15.39
/ea

Key Features

Tooth Location
One Side
Top Width
0.43 in
Belt Material
Neoprene
Belt Trade Size
XL
Pitch Length
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
270XL043-DD
Zoro #
G308222309
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.43 in
Belt Trade Size
XL
Pitch Length
27 in

Details

Tooth Location
One Side
Belt Material
Neoprene
Item
Timing Belt
Belt Coating
Nylon
Industry Number
270XL043
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Number of Teeth
135
Pitch
0.2 in

Description

One New Aftermarket Manufacturer Part 270XL043PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0430 Inch, Length 27 Inch, No Of Teeth 135, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.