2733M450 DAndD Powerdrive 3M Single Replacement Timing Belt

  • Mfr # 273-3M-450-DD

  • Zoro # G208222133


product price:  $97.35
/ea

Key Features

Top Width
450 mm
Pitch Length
273 mm
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Industry Number
273-3M-450
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
273-3M-450-DD
Zoro #
G208222133
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
450 mm
Pitch Length
273 mm
Belt Trade Size
3M

Details

Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Industry Number
273-3M-450
Number of Teeth
91
Item
Timing Belt
Pitch
3 mm
Belt Material
Neoprene
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part 2733M450PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 273mm, No Of Teeth 91, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.