Shop AFTERMARKET
See all product information
275L1771 DAndD Powerdrive L Single Replacement Timing Belt
Mfr # 275L1771-DD
Zoro # G608222887
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
73
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Industry Number
275L1771
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
275L1771-DD
Zoro #
G608222887
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
L
Top Width
17.71 in
Pitch Length
27-1/2 in
Details
Number of Teeth
73
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Industry Number
275L1771
Belt Material
Neoprene
Tooth Location
One Side
Item
Timing Belt
Pitch
3/8 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
One New Aftermarket Manufacturer Part 275L1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 275 Inch, No Of Teeth 73, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.