Shop AFTERMARKET

280XL037 DAndD Powerdrive Timing Belt

  • Mfr # 280XL037-DD

  • Zoro # G108360942


product price:  $15.39
/ea

Key Features

Belt Series
Dura-Premium Torque
Industry Number
280XL037
Pitch Length
28 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280XL037-DD
Zoro #
G108360942
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
28 in
Belt Trade Size
XL
Top Width
3/8 in

Details

Belt Series
Dura-Premium Torque
Industry Number
280XL037
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Belt Coating
Nylon
Pitch
0.2 in
Item
Timing Belt
Number of Teeth
140

Description

One New Aftermarket Manufacturer Part#: 280XL037PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: XL 1/5, Belt Type: Single Sided, No. Of Teeth: 140, Widths: .375 Inch, Outside Length: 28 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.