Shop AFTERMARKET
See all product information
285L001 DAndD Powerdrive L Single Replacement Timing Belt
Mfr # 285L001-DD
Zoro # G908223348
product price:Â $10.95
/eaKey Features
Industry Number
285L001
Belt Series
Dura-Premium Torque
Belt Coating
Nylon
Belt Material
Neoprene
Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
285L001-DD
Zoro #
G908223348
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
L
Pitch Length
28-1/2 in
Top Width
0.01 in
Details
Industry Number
285L001
Belt Series
Dura-Premium Torque
Belt Coating
Nylon
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
76
Pitch
3/8 in
Item
Timing Belt
Tooth Location
One Side
Description
One New Aftermarket Manufacturer Part 285L001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 285 Inch, No Of Teeth 76, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.