Shop AFTERMARKET
See all product information
30488M370 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 3048-8M-370-DD
Zoro # G408224357
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Pitch Length
3048 mm
Belt Material
Neoprene
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3048-8M-370-DD
Zoro #
G408224357
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
3048 mm
Top Width
370 mm
Belt Trade Size
8M
Details
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Coating
Nylon
Industry Number
3048-8M-370
Belt Series
Dura-Sync Torque
Number of Teeth
381
Description
One New Aftermarket Manufacturer Part 30488M370PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 370mm, Length 3048mm, No Of Teeth 381, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.