Shop AFTERMARKET
See all product information
306XL031 DAndD Powerdrive XL Single Replacement Timing Belt
Mfr # 306XL031-DD
Zoro # G808224612
product price:Â $11.99
/eaKey Features
Pitch
0.2 in
Top Width
0.31 in
Pitch Length
30.6 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
306XL031-DD
Zoro #
G808224612
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
0.31 in
Pitch Length
30.6 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
153
Reinforcing Cord Material
Fiberglass
Industry Number
306XL031
Belt Series
Dura-Premium Torque
Description
One New Aftermarket Manufacturer Part 306XL031PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0310 Inch, Length 306 Inch, No Of Teeth 153, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.