Shop AFTERMARKET

315014M68 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 3150-14M-68-DD

  • Zoro # G408224760


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Industry Number
3150-14M-68
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3150-14M-68-DD
Zoro #
G408224760
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
68 mm
Belt Trade Size
14M
Pitch Length
3150 mm

Details

Pitch
14 mm
Item
Timing Belt
Industry Number
3150-14M-68
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque
Number of Teeth
225
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 315014M68PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 68mm, Length 3150mm, No Of Teeth 225, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.