Shop AFTERMARKET

3200-8M-85 DAndD Powerdrive Timing Belt

  • Mfr # 3200-8M-85-DD

  • Zoro # G708361103


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Belt Series
Dura-Sync Torque
Number of Teeth
400
Belt Coating
Nylon
Pitch Length
3200 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3200-8M-85-DD
Zoro #
G708361103
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
3200 mm
Top Width
85 mm
Belt Trade Size
8M

Details

Pitch
8 mm
Belt Series
Dura-Sync Torque
Number of Teeth
400
Belt Coating
Nylon
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Industry Number
3200-8M-85
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: 3200-8M-85PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 400, Widths: 85 mm, Outside Length: 3200 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.