Shop AFTERMARKET

350H1771 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 350H1771-DD

  • Zoro # G708227584


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
350H1771
Top Width
17.71 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350H1771-DD
Zoro #
G708227584
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
17.71 in
Belt Trade Size
H
Pitch Length
35 in

Details

Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
350H1771
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Number of Teeth
70
Pitch
1/2 in

Description

One New Aftermarket Manufacturer Part 350H1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 35 Inch, No Of Teeth 70, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.