Shop AFTERMARKET

352L050 DAndD Powerdrive Timing Belt

  • Mfr # 352L050-DD

  • Zoro # G008361797


product price:  $17.15
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Pitch Length
32-1/4 in
Industry Number
352L050
Belt Coating
Nylon
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352L050-DD
Zoro #
G008361797
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
32-1/4 in
Top Width
1/2 in
Belt Trade Size
L

Details

Reinforcing Cord Material
Fiberglass
Industry Number
352L050
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
92
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Pitch
3/8 in

Description

One New Aftermarket Manufacturer Part#: 352L050PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Single Sided, No. Of Teeth: 92, Widths: .500 Inch, Outside Length: 32.25 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.