Shop AFTERMARKET

357-3M-06 DAndD Powerdrive 3M Single Replacement Timing Belt

  • Mfr # 357-3M-06-DD

  • Zoro # G708361905


product price:  $12.45
/ea

Key Features

Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Top Width
6 mm
Pitch Length
357 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
357-3M-06-DD
Zoro #
G708361905
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
6 mm
Pitch Length
357 mm
Belt Trade Size
3M

Details

Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Industry Number
357-3M-06
Item
Timing Belt
Belt Coating
Nylon
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
119

Description

One New Aftermarket Manufacturer Part#: 357-3M-06PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 6mm, Length: 357mm, No. Of Teeth: 119, Material: Neoprene, Series: 3M, Pitch: 3mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.
  • Meets all RMA standards for oil resistance, heat resistance and static conductivity.
  • HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money.
  • HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts.
  • HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.