Shop AFTERMARKET

400-S14M-1512 DAndD Powerdrive Timing Belt

  • Mfr # 400-S14M-1512-DD

  • Zoro # G108362182


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1512 mm
Belt Trade Size
S14M
Belt Series
Dura-Sure Torque
Tooth Location
One Side
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-S14M-1512-DD
Zoro #
G108362182
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1512 mm
Belt Trade Size
S14M
Top Width
40 mm

Details

Belt Series
Dura-Sure Torque
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Belt Coating
Nylon
Industry Number
400-S14M-1512
Tooth Shape
Modified Curvilinear
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
108

Description

One New Aftermarket Manufacturer Part#: 400-S14M-1512PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S14M 14 mm, Belt Type: Single Sided, No. Of Teeth: 108, Widths: 40 mm, Outside Length: 1512 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.