Shop AFTERMARKET

4100S8M1032 DAndD Powerdrive S8M Single STS Replacement Timing Belt

  • Mfr # 4100-S8M-1032-DD

  • Zoro # G008223682


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Modified Curvilinear
Number of Teeth
129
Belt Series
Dura-Sure Torque
Belt Trade Size
S8M
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4100-S8M-1032-DD
Zoro #
G008223682
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
S8M
Top Width
410 mm
Pitch Length
1032 mm

Details

Tooth Shape
Modified Curvilinear
Number of Teeth
129
Item
Timing Belt
Belt Series
Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
8 mm
Belt Coating
Nylon
Belt Material
Neoprene
Industry Number
4100-S8M-1032

Description

One New Aftermarket Manufacturer Part 4100S8M1032PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 410mm, Length 1032mm, No Of Teeth 129, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.