440-8M-12 DAndD Powerdrive Timing Belt

  • Mfr # 440-8M-12-DD

  • Zoro # G308362296


product price:  $16.25
/ea

Key Features

Belt Material
Neoprene
Pitch Length
440 mm
Belt Series
Dura-Sync Torque
Number of Teeth
55
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440-8M-12-DD
Zoro #
G308362296
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
440 mm
Top Width
12 mm
Belt Trade Size
8M

Details

Belt Material
Neoprene
Item
Timing Belt
Belt Series
Dura-Sync Torque
Number of Teeth
55
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
8 mm
Belt Coating
Nylon
Tooth Shape
Curvilinear
Industry Number
440-8M-12

Description

One New Aftermarket Manufacturer Part#: 440-8M-12PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 55, Widths: 12 mm, Outside Length: 440 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.