Shop AFTERMARKET
See all product information
4500S8M1256 DAndD Powerdrive S8M Single STS Replacement Timing Belt
Mfr # 4500-S8M-1256-DD
Zoro # G508228262
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Pitch Length
1256 mm
Number of Teeth
157
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4500-S8M-1256-DD
Zoro #
G508228262
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
450 mm
Pitch Length
1256 mm
Belt Trade Size
S8M
Details
Item
Timing Belt
Number of Teeth
157
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
Temp. Range
-30 to 85°C
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Industry Number
4500-S8M-1256
Tooth Location
One Side
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Description
One New Aftermarket Manufacturer Part 4500S8M1256PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 1256mm, No Of Teeth 157, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.