Shop AFTERMARKET

4500S8M392 DAndD Powerdrive S8M Single STS Replacement Timing Belt

  • Mfr # 4500-S8M-392-DD

  • Zoro # G908228787


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
49
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Top Width
450 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4500-S8M-392-DD
Zoro #
G908228787
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
450 mm
Belt Trade Size
S8M
Pitch Length
392 mm

Details

Number of Teeth
49
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Tooth Shape
Modified Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Industry Number
4500-S8M-392

Description

One New Aftermarket Manufacturer Part 4500S8M392PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 392mm, No Of Teeth 49, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.