Shop AFTERMARKET

45MXL100 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 45MXL100-DD

  • Zoro # G308222163


product price:  $12.29
/ea

Key Features

Belt Series
Dura-Premium Torque
Pitch Length
4-1/2 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45MXL100-DD
Zoro #
G308222163
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
4-1/2 in
Belt Trade Size
MXL
Top Width
1 in

Details

Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
45MXL100
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
56
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.08 in

Description

One New Aftermarket Manufacturer Part 45MXL100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 45 Inch, No Of Teeth 56, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.