Shop AFTERMARKET

4755M250 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 475-5M-250-DD

  • Zoro # G708223074


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Industry Number
475-5M-250
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475-5M-250-DD
Zoro #
G708223074
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
5M
Top Width
250 mm
Pitch Length
475 mm

Details

Industry Number
475-5M-250
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Pitch
5 mm
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
95

Description

One New Aftermarket Manufacturer Part 4755M250PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 250mm, Length 475mm, No Of Teeth 95, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.