Shop AFTERMARKET

507XH1771 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 507XH1771-DD

  • Zoro # G008224023


product price:  $690.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Pitch Length
50.7 in
Belt Coating
Nylon
Industry Number
507XH1771
Number of Teeth
58
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
507XH1771-DD
Zoro #
G008224023
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
50.7 in
Belt Trade Size
XH
Top Width
17.71 in

Details

Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
507XH1771
Number of Teeth
58
Belt Series
Dura-Premium Torque
Pitch
7/8 in
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 507XH1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 507 Inch, No Of Teeth 58, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.