Shop AFTERMARKET

525L037 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 525L037-DD

  • Zoro # G308224969


product price:  $18.75
/ea

Key Features

Industry Number
525L037
Belt Trade Size
L
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
525L037-DD
Zoro #
G308224969
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
L
Pitch Length
52-1/2 in
Top Width
0.37 in

Details

Industry Number
525L037
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Pitch
3/8 in
Item
Timing Belt
Number of Teeth
140
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 525L037PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0370 Inch, Length 525 Inch, No Of Teeth 140, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.