Shop AFTERMARKET
See all product information
534XH001 DAndD Powerdrive XH Single Replacement Timing Belt
Mfr # 534XH001-DD
Zoro # G208224830
product price:Â $10.79
/eaKey Features
Pitch
7/8 in
Belt Material
Neoprene
Pitch Length
53.4 in
Tooth Shape
Trapezoidal
Top Width
0.01 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
534XH001-DD
Zoro #
G208224830
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
53.4 in
Top Width
0.01 in
Belt Trade Size
XH
Details
Item
Timing Belt
Pitch
7/8 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
534XH001
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Number of Teeth
61
Tooth Location
One Side
Description
One New Aftermarket Manufacturer Part 534XH001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 534 Inch, No Of Teeth 61, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.