Shop AFTERMARKET

560XH512 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 560XH512-DD

  • Zoro # G308226048


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Number of Teeth
64
Pitch
7/8 in
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560XH512-DD
Zoro #
G308226048
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
56 in
Top Width
5.12 in
Belt Trade Size
XH

Details

Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Number of Teeth
64
Pitch
7/8 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
560XH512
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 560XH512PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 5120 Inch, Length 56 Inch, No Of Teeth 64, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.