Shop AFTERMARKET

586XH300 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 586XH300-DD

  • Zoro # G408226115


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Pitch
7/8 in
Pitch Length
58.6 in
Belt Trade Size
XH
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
586XH300-DD
Zoro #
G408226115
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
58.6 in
Belt Trade Size
XH
Top Width
3 in

Details

Pitch
7/8 in
Belt Series
Dura-Premium Torque
Item
Timing Belt
Belt Material
Neoprene
Industry Number
586XH300
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
67

Description

One New Aftermarket Manufacturer Part 586XH300PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 3000 Inch, Length 586 Inch, No Of Teeth 67, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.