Shop AFTERMARKET

5M Endless Replacement Timing Belt, 11 mm Wide X 416 FT Length

  • Mfr # LL5M11-416FT-DD

  • Zoro # G108227900


product price:  $1,273.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Pitch
5 mm
Industry Number
LL5M11-416FT
Belt Series
Open End Dura
Belt Trade Size
5M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LL5M11-416FT-DD
Zoro #
G108227900
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
5M
Top Width
11 mm
Pitch Length
416 ft

Details

Tooth Shape
Curvilinear
Pitch
5 mm
Item
Timing Belt
Industry Number
LL5M11-416FT
Belt Series
Open End Dura
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part LL5M11416FTPACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 11mm, Length 416 FT, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsLong length open end timing belts can be cut to custom lengthsLong length open end timing belts can be cut to custom lengthsHTD curved tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilliliPitch length fiberglass and steel tensile cords provides high flexibility and resistance to stretch and elongationliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliEliminates the need for lubrication and retensioningliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.