Shop AFTERMARKET

615-5M-09 DAndD Powerdrive Timing Belt

  • Mfr # 615-5M-09-DD

  • Zoro # G608363023


product price:  $13.35
/ea

Key Features

Pitch Length
615 mm
Belt Series
Dura-Sync Torque
Number of Teeth
123
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
615-5M-09-DD
Zoro #
G608363023
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
615 mm
Belt Trade Size
5M
Top Width
9 mm

Details

Belt Series
Dura-Sync Torque
Number of Teeth
123
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene
Industry Number
615-5M-09
Tooth Shape
Curvilinear
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part#: 615-5M-09PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 5M 5 mm, Belt Type: Single Sided, No. Of Teeth: 123, Widths: 9 mm, Outside Length: 615 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.