Shop AFTERMARKET

6483M06 DAndD Powerdrive 3M Single Replacement Timing Belt

  • Mfr # 648-3M-06-DD

  • Zoro # G208228944


product price:  $13.99
/ea

Key Features

Pitch Length
648 mm
Tooth Location
One Side
Belt Trade Size
3M
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
648-3M-06-DD
Zoro #
G208228944
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
648 mm
Belt Trade Size
3M
Top Width
6 mm

Details

Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Item
Timing Belt
Belt Coating
Nylon
Industry Number
648-3M-06
Belt Material
Neoprene
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque
Number of Teeth
216

Description

One New Aftermarket Manufacturer Part 6483M06PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 6mm, Length 648mm, No Of Teeth 216, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.