Shop AFTERMARKET

653L1771 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 653L1771-DD

  • Zoro # G508228880


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
3/8 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
653L1771-DD
Zoro #
G508228880
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
L
Top Width
17.71 in
Pitch Length
65.3 in

Details

Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
3/8 in
Item
Timing Belt
Tooth Location
One Side
Industry Number
653L1771
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
174

Description

One New Aftermarket Manufacturer Part 653L1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 653 Inch, No Of Teeth 174, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.