Shop AFTERMARKET

66MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 66MXL012-DD

  • Zoro # G608229190


product price:  $10.79
/ea

Key Features

Belt Series
Dura-Premium Torque
Top Width
0.12 in
Pitch Length
6.6 in
Industry Number
66MXL012
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66MXL012-DD
Zoro #
G608229190
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.12 in
Pitch Length
6.6 in
Belt Trade Size
MXL

Details

Belt Series
Dura-Premium Torque
Industry Number
66MXL012
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
83

Description

One New Aftermarket Manufacturer Part 66MXL012PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0120 Inch, Length 66 Inch, No Of Teeth 83, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.