Shop AFTERMARKET

6753M09 DAndD Powerdrive 3M Single Replacement Timing Belt

  • Mfr # 675-3M-09-DD

  • Zoro # G608229466


product price:  $15.39
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch Length
675 mm
Industry Number
675-3M-09
Tooth Shape
Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
675-3M-09-DD
Zoro #
G608229466
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
675 mm
Belt Trade Size
3M
Top Width
9 mm

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Industry Number
675-3M-09
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Pitch
3 mm
Number of Teeth
225
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part 6753M09PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 675mm, No Of Teeth 225, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.