Shop AFTERMARKET

7768M08 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 776-8M-08-DD

  • Zoro # G308224990


product price:  $13.35
/ea

Key Features

Top Width
8 mm
Pitch
8 mm
Number of Teeth
97
Belt Series
Dura-Sync Torque
Gearbelt Type
8M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
776-8M-08-DD
Zoro #
G308224990
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
8 mm
Outside Length
776 mm
Belt Trade Size
8M
Pitch Length
776 mm

Details

Item
Timing Belt
Pitch
8 mm
Number of Teeth
97
Belt Series
Dura-Sync Torque
Gearbelt Type
8M
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
776-8M-08
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 7768M08PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 8000 Inch, Length 776mm, No Of Teeth 97, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like rel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.