Shop AFTERMARKET
See all product information
Create Account
D400S8M1840 DAndD Powerdrive S8M STS Double Replacement Timing Belt
Mfr # D400-S8M-1840-DD
Zoro # G408222315
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DS8M
Industry Number
D400-S8M-1840
Belt Coating
Nylon
Top Width
40 mm
Pitch Length
1840 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D400-S8M-1840-DD
Zoro #
G408222315
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
DS8M
Top Width
40 mm
Pitch Length
1840 mm
Details
Industry Number
D400-S8M-1840
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
230
Belt Series
Dual Dura-Sure Torque
Pitch
8 mm
Tooth Location
Two Sides
Description
One New Aftermarket Manufacturer Part D400S8M1840PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 1840mm, No Of Teeth 230, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.