Shop AFTERMARKET

776MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 77.6MXL012-DD

  • Zoro # G908224161


product price:  $10.79
/ea

Key Features

Pitch Length
7.76 in
Top Width
0.12 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77.6MXL012-DD
Zoro #
G908224161
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
7.76 in
Top Width
0.12 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
97
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Industry Number
77.6MXL012
Belt Series
Dura-Premium Torque

Description

One New Aftermarket Manufacturer Part 776MXL012PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0120 Inch, Length 776 Inch, No Of Teeth 97, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.