Shop AFTERMARKET
See all product information
776MXL025 DAndD Powerdrive MXL Single Replacement Timing Belt
Mfr # 77.6MXL025-DD
Zoro # G808224162
product price:Â $10.95
/eaKey Features
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
77.6MXL025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77.6MXL025-DD
Zoro #
G808224162
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
MXL
Top Width
1/4 in
Pitch Length
7.76 in
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
77.6MXL025
Number of Teeth
97
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Pitch
0.08 in
Description
One New Aftermarket Manufacturer Part 776MXL025PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0250 Inch, Length 776 Inch, No Of Teeth 97, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.