Shop AFTERMARKET
See all product information
Create Account
800-S14M-1456 DAndD Powerdrive Timing Belt
Mfr # 800-S14M-1456-DD
Zoro # G508359331
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
104
Belt Trade Size
S14M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
800-S14M-1456-DD
Zoro #
G508359331
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
S14M
Top Width
80 mm
Pitch Length
1456 mm
Details
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
104
Belt Series
Dura-Sure Torque
Industry Number
800-S14M-1456
Belt Coating
Nylon
Item
Timing Belt
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Description
One New Aftermarket Manufacturer Part#: 800-S14M-1456PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S14M 14 mm, Belt Type: Single Sided, No. Of Teeth: 104, Widths: 80 mm, Outside Length: 1456 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.