Shop AFTERMARKET

840XH150 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 840XH150-DD

  • Zoro # G508226558


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Industry Number
840XH150
Pitch
7/8 in
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Number of Teeth
96
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840XH150-DD
Zoro #
G508226558
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
XH
Top Width
1.5 in
Pitch Length
84 in

Details

Industry Number
840XH150
Pitch
7/8 in
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Number of Teeth
96
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 840XH150PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1500 Inch, Length 84 Inch, No Of Teeth 96, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.