Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8J2928Plow Bolt Fits CAT Track-Type Loader Models: 939, 939C, 953B, 953C, 953D

  • Mfr # 8J2928

  • Zoro # G108368733


original price: $23.99
5% off
new price: $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8J2928
Zoro #
G108368733
UPC #
-
Country of Origin
Turkey

Description

One 1 New Aftermarket Replacement Plow BoltFits CAT Excavator Models:315, 315B L, 317, 317 N, 317B L, 317B LN, 324D, 324D L, 324E L, 325D, 325D L, 328D LCR, 329D, 329D L, 329E L, 330D, 330D L, 336D, 336D L, 336D, 2336D2, L336E, L336E LH, 336E LNHFits CAT Track-Type Loader Models: 939, 939C, 953B, 953C, 953D, 963B, 963CFits CAT Wheel-Type Loader Models:924F, 924G, 924GZ, 924H, 924HZ, 924K, 926M, 928G, 928HZ, 930G, 930H, 930K, 930M, 930R, 930T, 938F, 938G, 938G II, 938H, 938K, 938M, 950H, 960F, 962H, 966H, 972H, 980B, 980G II, 980H, 980K, 980M, 982M, 988B, 988H, 988K, 990, 990 II, 990H, 990K, 992C, 992D, 992G, 992KSpecifications:Thread Size in - TPI:1 - 8Head Height: 0.81 in,Head Width: 1.60 in,Grip Length: 2.69 in,Total Bolt Length: 3 3/4 inReplaces Part Number:8J2928

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.