8M Endless Replacement Timing Belt, 15 mm Wide X 350 FT Length

  • Mfr # LL8M15-350FT-DD

  • Zoro # G808227941


product price: $1,385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL8M15-350FT-DD
Zoro #
G808227941
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Manufacturer Part LL8M15350FTPACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 350 FT, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsLong length open end timing belts can be cut to custom lengthsLong length open end timing belts can be cut to custom lengthsHTD curved tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilliliPitch length fiberglass and steel tensile cords provides high flexibility and resistance to stretch and elongationliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliEliminates the need for lubrication and retensioningliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.