Shop AFTERMARKET

900XXH1378 DAndD Powerdrive XXH Single Replacement Timing Belt

  • Mfr # 900XXH1378-DD

  • Zoro # G708222787


product price:  $1,149.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
72
Reinforcing Cord Material
Fiberglass
Belt Trade Size
XXH
Pitch Length
90 in
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900XXH1378-DD
Zoro #
G708222787
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
XXH
Pitch Length
90 in
Top Width
13.77 in

Details

Number of Teeth
72
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
900XXH1378
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Item
Timing Belt
Tooth Location
One Side
Pitch
1-1/4 in

Description

One New Aftermarket Manufacturer Part 900XXH1378PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 13770 Inch, Length 90 Inch, No Of Teeth 72, Material Neoprene, Series XXH, Pitch 114 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXXH timing belts have a thicker tooth then standard H and XH timing belts for higher transmission torque and drive speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.