Shop AFTERMARKET
See all product information
90S3M213 DAndD Powerdrive S3M Single STS Replacement Timing Belt
Mfr # 90-S3M-213-DD
Zoro # G008228328
product price:Â $12.49
/eaKey Features
Belt Trade Size
S3M
Belt Material
Neoprene
Pitch
3 mm
Number of Teeth
71
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90-S3M-213-DD
Zoro #
G008228328
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
S3M
Top Width
9 mm
Pitch Length
213 mm
Details
Belt Material
Neoprene
Item
Timing Belt
Pitch
3 mm
Number of Teeth
71
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Industry Number
90-S3M-213
Description
One New Aftermarket Manufacturer Part 90S3M213PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 213mm, No Of Teeth 71, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene ru
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.