Shop AFTERMARKET

90S3M273 DAndD Powerdrive S3M Single STS Replacement Timing Belt

  • Mfr # 90-S3M-273-DD

  • Zoro # G408228225


product price:  $13.99
/ea

Key Features

Belt Material
Neoprene
Industry Number
90-S3M-273
Tooth Location
One Side
Belt Trade Size
S3M
Pitch Length
273 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90-S3M-273-DD
Zoro #
G408228225
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
S3M
Pitch Length
273 mm
Top Width
9 mm

Details

Belt Material
Neoprene
Industry Number
90-S3M-273
Tooth Location
One Side
Number of Teeth
91
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Pitch
3 mm
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 90S3M273PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 273mm, No Of Teeth 91, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene ru

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.