90S3M525 DAndD Powerdrive S3M Single STS Replacement Timing Belt

  • Mfr # 90-S3M-525-DD

  • Zoro # G608229237


product price:  $15.59
/ea

Key Features

Top Width
9 mm
Pitch Length
525 mm
Number of Teeth
175
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90-S3M-525-DD
Zoro #
G608229237
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
9 mm
Pitch Length
525 mm
Belt Trade Size
S3M

Details

Item
Timing Belt
Number of Teeth
175
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
Temp. Range
-30 to 85°C
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Belt Series
Dura-Sure Torque
Pitch
3 mm
Belt Coating
Nylon
Industry Number
90-S3M-525
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 90S3M525PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 525mm, No Of Teeth 175, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene r

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.