Shop AFTERMARKET

90S5M870 DAndD Powerdrive S5M Single STS Replacement Timing Belt

  • Mfr # 90-S5M-870-DD

  • Zoro # G908222075


product price:  $14.99
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Temp. Range
-30 to 85°C
Gearbelt Type
S
Top Width
9 mm
Pitch Length
870 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90-S5M-870-DD
Zoro #
G908222075
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
9 mm
Pitch Length
870 mm
Belt Trade Size
S5M

Details

Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Temp. Range
-30 to 85°C
Gearbelt Type
S
Number of Teeth
174
Tooth Location
One Side
Belt Series
Dura-Sure Torque
Industry Number
90-S5M-870
Pitch
5 mm
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part 90S5M870PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 870mm, No Of Teeth 174, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene r

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.