Shop AFTERMARKET

910MXL019 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 910MXL019-DD

  • Zoro # G708223166


product price:  $15.99
/ea

Key Features

Number of Teeth
1137
Pitch Length
91 in
Tooth Shape
Trapezoidal
Top Width
0.19 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910MXL019-DD
Zoro #
G708223166
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
91 in
Top Width
0.19 in
Belt Trade Size
MXL

Details

Number of Teeth
1137
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Industry Number
910MXL019
Belt Coating
Nylon
Pitch
0.08 in
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 910MXL019PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0190 Inch, Length 91 Inch, No Of Teeth 1137, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.