Shop AFTERMARKET

94MXL019 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 94MXL019-DD

  • Zoro # G708223944


product price:  $10.79
/ea

Key Features

Top Width
0.19 in
Belt Coating
Nylon
Belt Trade Size
MXL
Industry Number
94MXL019
Belt Series
Dura-Premium Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94MXL019-DD
Zoro #
G708223944
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.19 in
Belt Trade Size
MXL
Pitch Length
9.4 in

Details

Belt Coating
Nylon
Industry Number
94MXL019
Belt Series
Dura-Premium Torque
Pitch
0.08 in
Belt Material
Neoprene
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
118
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 94MXL019PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0190 Inch, Length 94 Inch, No Of Teeth 118, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.