Shop AFTERMARKET

98L050 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 98L050-DD

  • Zoro # G908224994


product price:  $13.89
/ea

Key Features

Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Height
0.14 in
Features
Limited Oil resistant, Antistatic, Tolerance Stable
Top Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
98L050-DD
Zoro #
G908224994
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
0.14 in
Top Width
1/2 in
Pitch Length
9.8 in
Belt Trade Size
L

Details

Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Features
Limited Oil resistant, Antistatic, Tolerance Stable
Pitch
3/8 in
Resistance Properties
Cracks
Number of Teeth
26
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Industry Number
98L050
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 98L050PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0500 Inch, Length 98 Inch, No Of Teeth 26, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.