This item is Discontinued.

Aftermarket C.E. Niehoff Pulley CEN-A3-199-JN

C.E. Niehoff Pulley (Discontinued)

  • Mfr # CEN-A3-199-JN
  • Zoro # G608394966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEN-A3-199-JN
Zoro #
G608394966
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.374, CENTER OF GROOVE TO REAR: 9.500mm, GROOVE OD: 2.972, GROOVE OD: 75.500mm, GROOVE TYPE: Serpentine, ID: 0.874, ID: 22.200 mm, NUMBER OF GROOVES: 12, NUT RECESS: 1, NUT RECESS: 25.400mm, OD: 3, OD: 76.200 mm, PULLEY TYPE: Solid, THICKNESS: 54.800 mm-Arrowhead: A3-199; C.E. Niehoff: A3-199Replaces Part Numbers: CEN-A3-199

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.