This item is Discontinued.

Aftermarket CE Niehoff Pulley CEN-A3-227-JN

CE Niehoff Pulley (Discontinued)

  • Mfr # CEN-A3-227-JN
  • Zoro # G508395056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEN-A3-227-JN
Zoro #
G508395056
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info Two 33 Threaded Holes, CENTER OF GROOVE TO REAR 0402, CENTER OF GROOVE TO REAR 10200mm, GROOVE OD 2858, GROOVE OD 72600mm, GROOVE TYPE Serpentine, ID 1177, ID 29900 mm, KEYWAY WIDTH 0189, KEYWAY WIDTH 4800mm, NUMBER OF GROOVES 10, NUT RECESS 0705, NUT RECESS 17900mm, OD 2921, OD 74200 mm, PULLEY TYPE Solid, THICKNESS 49400 mmCE Niehoff A3227 Other OEMS A3227RReplaces Part Numbers CENA3227

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.